Please login to your online account to display your discounted pricing

HF scientific Micro 100 Laboratory Turbidimeter

Ideal for municipal water and wastewater facilities, environmental, commercial and industrial laboratories

$2,150.91 - $2,150.91

Specifications

Accuracy ±0.01 NTU
Calibration Type ProCal calibration standards
Certifications/Compliance CE, US EPA
Dimensions (L x W x H) 10 x 10.7 x 4.75 in. (25.4 x 23.7 x 12.1cm)
Product Type Micro 100 Laboratory Turbidimeter
View More Specs
Includes:  Three measuring cuvets with light shield cap, three calibration standards (0.02, 10.0, and 1000 NTU) and 120V or 100–240V universal power adapter
Products
Catalog Number Mfr. No. Voltage Price Quantity    

15-393-80

 
hf scientific
HF20001
120V Each for $2,150.91
Description & Specifications

Specifications

Accuracy ±0.01 NTU
Calibration Type ProCal calibration standards
Certifications/Compliance CE, US EPA
Dimensions (L x W x H) 10 x 10.7 x 4.75 in. (25.4 x 23.7 x 12.1cm)
Product Type Micro 100 Laboratory Turbidimeter
Resolution 0.01, 0.1, 1 NTU
Response Time ≤6 sec.
Warranty 1 Year
For Use With (Application) Ideal for municipal water and wastewater facilities, environmental, commercial and industrial laboratories
Includes Complete set of calibration standards (0.02, 10 and 1000 NTU), three measuring cuvettes with light shield cap, operator's manual and 120V power adapter
Light Source Quick connect Tungsten filament or infrared
Method Nephelometric non-ratio
Range 0 to 1000 NTU
Sample Size 27 to 30mL
Temperature (English) Operating 32° to 122°F
Temperature (Metric) Operating 0° to 50°C
Weight (English) 2.9 lb.
Weight (Metric) 1.32kg

Use for research as well as routine analytical measurements.

  • Autoranging from 0 to 1000 NTU
  • Sensitive to changes as small as 0.01 NTU
  • Reusable calibration standards save time and money over mixing primary standards
  • Quick Connect Lamp Module speeds up lamp replacement and reduces maintenance downtime

CE marked

Exceeds US EPA criteria for Method 180.1.