missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
HexArmor™ Arm Guards
Reduce costs—last 10 to 15 times longer than typical sleeves
Manufacturer: HexArmor™ AG10009SXL
Description
Provide a high level of protection to 9 in. of forearm from wrist up. Protects from metal, knives, and punctures.
- Offer ISEA LEvel 5 cut resistance
- Spandex™ wrist insert with thumb hole for comfortable fit
- Will not slip down like knit sleeves
- Compatible with most gloves
- Ambidextrous
- Machine washable
8 in. Arm Guards
- Can be used in waste handling, recycling operations, lab work, and animal handling
- Ideal for assembly, meat processing and packing; and wood, glass, and metal handling
- Available in two styles: single-layer Arm Guard 9S and double-layer Arm Guard 9D which that enhanced puncture protection from needles, knives, and glass
1These arm guards are cut and/or puncture resistant, not cut or puncture proof. Always conduct a safe test with your application to determine if the product is suited for your needs
Specifications
1-ply | |
22.8 cm | |
X-Large | |
Spandex™ wrist insert, thumb hole |
9 in. | |
SuperFabric™ | |
Assembly, meat processing and packing, Wood, Glass and Metal handling |