missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Herbarium Specimen Cabinet

Protect plant specimens from damaging elements conveniently and easily.

Manufacturer:  Lane Science 1A*

 View more versions of this product

Catalog No. S51056MF



Includes: S51056MF includes three-point locking mechanism.

Description

Description

  • Double-wall construction and elastomeric seal keep out air and other damaging elements
  • Rigid chrome push-plate and three-point locking system
  • Air space at the rear and front of shelves permits circulation of fumigants
  • Features lift-off hinges, fumigant compartments, chrome label holders and a paracentric key lock
  • Shallow shelves allow folders to be removed easily and permit genus folders to overhang
  • Double-panel airtight door and fold at the front of the shelf protect specimen folders
  • Elastomeric seal and powder paint finish will not cause off-gassing
  • All steel construction
  • Door opens to the right
  • Dimensions:19L × 29 in.W (48 × 74cm)

Specifications

Specifications

Gray
47.7 cm
Proper and permanent protective storage of botanical specimens
213.6 cm
Steel, Elastomeric seal
29.15 in.
Herbarium Specimen Cabinet
18.78 in.
Lift-off door
84.12 in.
Key lock, chrome label holder, elastomeric door seal and 3-pt. locking mechanism
26 Compartments
74 cm
SDS
Documents
Product Certifications
Promotions

Promotions