missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heratherm™ General Protocol Ovens

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Supplier:  Thermo Scientific™ 51028122

 View more versions of this product

Catalog No. 51028122H



Description

Description

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50°C to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built-in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy-to-read vacuum fluorescent display
  • Easy-to-use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Ordering Information:
Availability may vary by country

Specifications

Specifications

Microprocessor control with vacuum fluorescent display
50°C to 250°C
2 supplied/16 max.
ON / OFF
22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
56.5 cm
18.3 in.
46.4 cm
23.9 in.
60.8 cm
58.9 cm
208/240 V
14 A
104 L
Mechanical Convection Oven
±0.3°C
14.5 x 18.3 x 23.9 in. (58.9 x 46.4 x 60.8 cm)
22.2 in.
25.2 in.
64 cm
32.3 in.
82 cm
14.5 in.
208/240 V 60 Hz
3360 w
60 Hz
SDS
Documents

Documents

Accessories
Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.