Please login to your online account to display your discounted pricing

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators

Perform a range of general applications with these general protocol incubators.

$2,905.46 - $8,154.05

Specifications

Control Microprocessor control with vacuum fluorescent display
Convection Technology Gravity convection
Temperature Range (Metric) Ambient +5° to 75°C
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Electrical Requirements Plug Type Volume (Metric) Chamber Price Quantity    

51028063H

 
thermo scientific™
51028063
120V 60Hz Nema 5-15 US 75L Each for $2,905.46

51028064H

 
thermo scientific™
51028064
120V 60Hz Nema 5-15 US 117L Each for $3,611.32

51028065H

  Accessories
thermo scientific™
51028065
120V 60Hz Nema 5-15 US 194L Each for $4,280.58

51-029-321H

 
thermo scientific™
51029321
120V 60Hz Nema 5-15 US 405L Each for $8,154.05

51-029-333H

  Accessories
thermo scientific™
51029333
120V 60Hz Nema 5-15 US 747L CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Control Microprocessor control with vacuum fluorescent display
Convection Technology Gravity convection
Temperature Range (Metric) Ambient +5° to 75°C

Perform a range of general applications with Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

Key Features:

  • Gravity convection provides gentle air flow and minimal drying out
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint
Temperature Security:
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

2 years