missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubator: PROMO

Perform a range of general applications with these general protocol incubators.

$2,015.13 - $2,967.93

Specifications

Control Microprocessor control with vacuum fluorescent display
Convection Technology Gravity convection
Temperature Range (Metric) Ambient +5 to 75°C
View More Specs

Products 3 Description

Description

Perform a range of general applications with Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

  • Gravity convection provides gentle air flow and minimal drying out
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint
Specifications

Specifications

Microprocessor control with vacuum fluorescent display
Gravity convection
Ambient +5 to 75°C