missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubator: PROMO

Perform drying applications with Thermo Scientific™ Heratherm™ Advance Protocol Microbiological Incubators, which include dual convection technology.

$3,030.81 - $4,540.83

Specifications

Control Microprocessor control with vacuum fluorescent display
Convection Technology Dual convection
Max. Shelf Load 55 lb.
Temperature Range (Metric) Ambient +5 to 105°C
Temperature Stability ±0.1°C
View More Specs

Products 3 Description

Description

Perform drying applications with Thermo Scientific™ Heratherm™ Advance Protocol Microbiological Incubators, which include dual convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab, to be used for multiple applications.

  • Dual convection for application versatility—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Internal socket allows the use of equipment, such as shakers or stirrers, inside the unit
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying applications
  • Temperature uniformity of ±0.6 (Fan off) and between ±0.2°C and ±0.4C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint
Specifications

Specifications

Microprocessor control with vacuum fluorescent display
55 lb.
±0.1°C
weekly / real time / hour
Dual convection
Ambient +5 to 105°C
±0.6°C