Please login to your online account to display your discounted pricing

Thermo Scientific™ Heracell™ VIOS 160i and 250i CO2 Incubator with Copper Chamber

Achieve your next breakthrough. This incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Specifications

Capacity (English) 5.8. cu. ft.
Capacity (English) Shelf 22/66 lb.
Capacity (Metric) 165L
Capacity (Metric) Shelf 10/30kg
Certifications/Compliance CE, CSA
View More Specs
Products
Catalog Number Mfr. No. Description CO2 Sensor Technology Voltage Price Quantity    

13-998-212

 
thermo scientific
51030284
Heracell VIOS 160i CO2 incubator single chamber TC sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-131

 
thermo scientific™
51030401
Heracell VIOS 160i CO2 incubator single chamber IR sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-224

 
thermo scientific
50144908
Heracell VIOS 160i CO2 incubator dual chamber TC sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-143

 
thermo scientific™
50145516
Heracell VIOS 160i CO2 incubator dual chamber IR sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity (English) 5.8. cu. ft.
Capacity (English) Shelf 22/66 lb.
Capacity (Metric) 165L
Capacity (Metric) Shelf 10/30kg
Certifications/Compliance CE, CSA
CO2 Concentration Control ±0.1°C
Cabinet Material 18 gauge, cold-rolled steel, powder coated
Chamber Material 100% copper
CO2 Concentration Range 1 to 20%
Data Outputs USB, and optional 4-20mA
Depth (English) Interior 22.7 in.
Depth (Metric) Interior 576mm
Disinfection Time Under 12 hours
Height (English) Exterior 35.6 in.
Height (English) Interior 23.9 in.
Height (Metric) Exterior 905mm
Height (Metric) Interior 607mm
Humidity Delivery Integrated reservoir
Length (English) Shelf 18.3 in.
Length (Metric) Shelf 465mm
Net Weight (English) 183 lb.
Net Weight (Metric) 83kg
Oxygen Control ±0.1°C
Relative Humidity >93% @ 37°C
Shelves 3 standard/10 maximum
Shipping Weight (English) 216 lb.
Shipping Weight (Metric) 98kg
Temperature Range (Metric) 3°C above ambient to 55°C
Width (English) Exterior 25.1 in.
Width (English) Interior 18.5 in.
Width (English) Shelf 16.7 in.
Width (Metric) Exterior 637mm
Width (Metric) Interior 470mm
Width (Metric) Shelf 423mm
Hertz 50/60Hz
Length (English) Exterior 31.1 in.
Length (Metric) Exterior 790mm
No. of Shelves 3 standard/10 maximum
Ports 42mm access port, rear left
Shelf Material 100% copper
Wattage 60w during incubation, 112w during sterilization

Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Our CO2 incubators with pure copper interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber 
  • Choice of either 165L (5.8 cu ft) or 255L (9 cu.ft.) solid copper chamber with compact footprint, easily stackable 
  • Standard left hand door swing, reversible door swing for added flexibility
THRIVE  Active Airflow  
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions 
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions 
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration 
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir 
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation 
  • Cover limits particles and spilled media from settling into the reservoir
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
  • For easier water handling, humidity reservoir may be filled or drained without the removal of shelves or cultures
In situ sensors and probes
  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle 
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces eliminating biological contaminants
Intuitive, interactive iCAN™ Touchscreen Control
  • Convenient on-screen user prompts and reminders  for easy  navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
  • Visibility to changes in culture environment on performance graphs and error and data logs