Please login to your online account to display your discounted pricing

Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers

Perform in vitro applications with Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers, which protect samples while optimizing cell growth.

Specifications

Chamber Material Solid copper
CO2 Concentration Range 0 to 20%
Data Outputs RS232
Disinfection Time 90°C/9 hr.
Humidity Delivery integral panless system
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) CO2 Sensor Technology Voltage Price Quantity    

13-998-044

 
thermo scientific™
51026332
240L TC 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-046

 
thermo scientific™
51026419
240L IR 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-036

 
thermo scientific™
51026534
150L IR 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-034

  Accessories
thermo scientific™
51026283
150L TC 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Chamber Material Solid copper
CO2 Concentration Range 0 to 20%
Data Outputs RS232
Disinfection Time 90°C/9 hr.
Humidity Delivery integral panless system
Oxygen Control Optional 1-21% or 5-90%
Relative Humidity to 95%
Temperature Range (Metric) Ambient +3° to 55°C
Hertz 50/60Hz
Shelf Material Solid copper

Perform in vitro applications with Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers, which protect samples while optimizing cell growth with fast recovery characteristics. Includes a convenient touch-screen user interface.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts