Please login to your online account to display your discounted pricing

Heidolph™ Tuttnauer™ Benchtop Sterilizers: M Series


Compact sterilizers featuring analog controls that provide a fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: heidolph north america  023210151CA

 View more versions of this product

Catalog No. 02-964-4

  • / Each
 

Description & Specifications

Specifications

Depth (English) Tray 16.3 in.
Depth (English) Chamber 18 in.
Width (Metric) 50.8cm
Capacity (English) 5 gal.
Amperage 12A
Wattage 1400w
Total Count 3.0
Temperature Range (English) 212 to 273°F
Capacity 5 gal., 19L
Height (Metric) 38.1cm
Weight (English) 79 lb.
Height (English) Tray 0.8 in.
Printer No
Diameter (Metric) Chamber 22.9cm
Height (English) 15 in.
Certifications/Compliance UL, CSA, ASME, U.S. EPA
Depth (Metric) Tray 41.5cm
Width (English) 20 in.
Diameter (English) Chamber 9 in.
Heating Time 20 min.
Depth (English) Outside 20 in.
Weight (Metric) 36kg
Stand No
Hertz 50/60Hz
Electrical Requirements 220V 50/60Hz
Depth (Metric) Outside 50.8cm
Capacity (Metric) 19L
Width (Metric) Tray 17cm
For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
Includes Analog controls
Voltage 220V
Depth (Metric) Chamber 45.7cm
Width (English) Tray 6.7 in.
Model 2340M
Temperature Range (Metric) 100 to 134°C
Height (Metric) Tray 2cm
Accessories

Accessories for Catalog Number: 029644

Item Mfr. No. Item Description Price Per Unit Quantity  
22-032085
OdorGone™ Autoclave Deodorizer
decon laboratories
DCLEM25
High concentration liquid deodorant in capsule form Pack of 25 Each for $91.10
Case of 8 Pack for $728.80
11-889-11
Propper™ Autoclave Indicator Tape
fisher scientific
26800507
Easily distinguish between processed and unprocessed items Each for $12.23
Case of 48 Each for $587.04
11-394-299
Bel-Art™ SP Scienceware™ Clavies™ Autoclave Gloves
bel-art™
H132010000
Protects hands and forearms up to 232° C. Soft, pliant, all-cotton terry cloth SP Scienceware™ Clavies™ Autoclave Gloves are superb for handling hot objects out of the autoclave or oven, or for other heat protection. Pair for $91.63
Case of 12 Pair for $1,099.56
11-394-298
Bel-Art™ SP Scienceware™ Clavies™ Autoclave Gloves
bel-art™
H132010001
Protects hands and forearms up to 232° C. Soft, pliant, all-cotton terry cloth SP Scienceware™ Clavies™ Autoclave Gloves are superb for handling hot objects out of the autoclave or oven, or for other heat protection. Pair for $124.57
Case of 12 Pair for $1,494.84
36-101-2321
Heidolph CHAMBER BRITE Sterilizer Cleaner
heidolph north america
023212803CA
Keeps sterilizer clean and free of water deposit buildup. Heidolph CHAMBER BRITE Sterilizer Cleaner is specially designed for steam sterilizers. Pack of 10 Each for $180.45