Please login to your online account to display your discounted pricing

Heidolph™ Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers


Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: heidolph™  023210665CA

 View more versions of this product

Catalog No. 02-964-41

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) Tray 7.8 in.
Width (English) 23.5 in.
Width (Metric) Tray 19.8cm
Depth (English) Tray 16.1 in.
Capacity (English) 7.8 gal.
Capacity (Metric) 34.4L
Depth (Metric) Chamber 46.9cm
Diameter (English) Chamber 12.2 in.
Depth (English) Chamber 18.5 in.
Diameter (Metric) Chamber 31cm
Height (English) 18 in.
Height (Metric) 54.6cm
Model 3545E
Temperature Range (Metric) 105 to 137°C
Weight (English) 132 lb.
Weight (Metric) 60kg
Electrical Requirements 220V 50/60Hz, 2200w
Certifications/Compliance UL, CSA, ASME, U.S. EPA
Heating Time 30 min.
Height (English) Tray 1 in.
Height (Metric) Tray 2.5cm
Hertz 50/60Hz
Depth (English) Outside 21.5 in.
Total Count 2.0
Voltage 220V
Wattage 2200w
Depth (Metric) Tray 40.8cm
Width (Metric) 69.7cm
Capacity 7.8 gal., 34.4L
For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
Amperage 13.6A
Temperature Range (English) 221 to 279°F
Printer No
Depth (Metric) Outside 54.6cm
Stand No