Please login to your online account to display your discounted pricing

Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers


Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: heidolph north america  023210452CA

 View more versions of this product

Catalog No. 02-964-11

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) 20 in.
Height (English) 15 in.
Total Count 4.0
Depth (Metric) Tray 41.5cm
Depth (English) Outside 20 in.
Capacity (English) 6 gal.
Certifications/Compliance UL, CSA, ASME, U.S. EPA
Capacity 6 gal., 23L
Model 2540E
Heating Time 20 min.
Temperature Range (Metric) 105 to 137°C
Voltage 220V
Printer No
Capacity (Metric) 23L
Weight (English) 106 lb.
Wattage 1400w
For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
Electrical Requirements 220V 50/60Hz, 1400w
Height (English) Tray 0.8 in.
Width (Metric) Tray 17cm
Width (Metric) 50.8cm
Width (English) Tray 6.7 in.
Height (Metric) Tray 2cm
Hertz 50/60Hz
Amperage 12A
Depth (Metric) Chamber 45.7cm
Diameter (Metric) Chamber 25.4cm
Weight (Metric) 48kg
Temperature Range (English) 221 to 279°F
Height (Metric) 38.1cm
Diameter (English) Chamber 10 in.
Depth (Metric) Outside 50.8cm
Depth (English) Tray 16.3 in.
Depth (English) Chamber 18 in.
Accessories

Accessories for Catalog Number: 0296411

Item Mfr. No. Item Description Price Per Unit Quantity  
22-032085
OdorGone™ Autoclave Deodorizer
decon laboratories
DCLEM25
High concentration liquid deodorant in capsule form Pack of 25 Each for $91.10
Case of 8 Pack for $728.80
11-889-11
Propper™ Autoclave Indicator Tape
fisher scientific
26800507
Easily distinguish between processed and unprocessed items Each for $12.23
Case of 48 Each for $587.04
11-394-299
Bel-Art™ SP Scienceware™ Clavies™ Autoclave Gloves
bel-art™
H132010000
Protects hands and forearms up to 232° C. Soft, pliant, all-cotton terry cloth SP Scienceware™ Clavies™ Autoclave Gloves are superb for handling hot objects out of the autoclave or oven, or for other heat protection. Pair for $91.63
Case of 12 Pair for $1,099.56
11-394-298
Bel-Art™ SP Scienceware™ Clavies™ Autoclave Gloves
bel-art™
H132010001
Protects hands and forearms up to 232° C. Soft, pliant, all-cotton terry cloth SP Scienceware™ Clavies™ Autoclave Gloves are superb for handling hot objects out of the autoclave or oven, or for other heat protection. Pair for $124.57
Case of 12 Pair for $1,494.84
36-101-2321
Heidolph CHAMBER BRITE Sterilizer Cleaner
heidolph north america
023212803CA
Keeps sterilizer clean and free of water deposit buildup. Heidolph CHAMBER BRITE Sterilizer Cleaner is specially designed for steam sterilizers. Pack of 10 Each for $180.45