Please login to your online account to display your discounted pricing

Heidolph™ Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers


Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: heidolph™  023210410CA

 View more versions of this product

Catalog No. 02-964-10

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Height (English) Tray 0.8 in.
Depth (English) Chamber 18 in.
Amperage 12A
Height (Metric) 38.1cm
Electrical Requirements 120V 50/60Hz, 1400w
Certifications/Compliance UL, CSA, ASME, U.S. EPA
Width (English) Tray 6.7 in.
Temperature Range (English) 221 to 279°F
Weight (Metric) 48kg
Width (Metric) 50.8cm
Temperature Range (Metric) 105 to 137°C
Wattage 1400w
Hertz 50/60Hz
Diameter (English) Chamber 10 in.
Depth (Metric) Tray 41.5cm
Printer Yes
Height (English) 15 in.
For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
Depth (English) Tray 16.3 in.
Height (Metric) Tray 2cm
Voltage 115V
Model 2540EP
Total Count 4.0
Depth (Metric) Outside 50.8cm
Width (English) 20 in.
Width (Metric) Tray 17cm
Weight (English) 106 lb.
Capacity (English) 6 gal.
Includes Electronic controls and printer
Stand No
Depth (Metric) Chamber 45.7cm
Diameter (Metric) Chamber 25.4cm
Heating Time 20 min.
Capacity (Metric) 23L
Depth (English) Outside 20 in.
Capacity 6 gal., 23L
Accessories

Accessories for Catalog Number: 0296410

Item Mfr. No. Item Description Price Per Unit Quantity  
22-032085
OdorGone™ Autoclave Deodorizer
decon laboratories
DCLEM25
High concentration liquid deodorant in capsule form Pack of 25 Each for $91.10
Case of 8 Pack for $728.80
11-889-11
Propper™ Autoclave Indicator Tape
fisher scientific
26800507
Easily distinguish between processed and unprocessed items Each for $12.23
Case of 48 Each for $587.04
02-964-12
Heidolph Tuttnauer Automated Electronic Sterilizer Accessory, Printer Paper
heidolph north america
023212200CA
For use with Automated Electronic Sterilizer, EP models Pack of 5 Each for $80.97
11-394-299
Bel-Art™ SP Scienceware™ Clavies™ Autoclave Gloves
bel-art™
H132010000
Protects hands and forearms up to 232° C. Soft, pliant, all-cotton terry cloth SP Scienceware™ Clavies™ Autoclave Gloves are superb for handling hot objects out of the autoclave or oven, or for other heat protection. Pair for $91.63
Case of 12 Pair for $1,099.56
11-394-298
Bel-Art™ SP Scienceware™ Clavies™ Autoclave Gloves
bel-art™
H132010001
Protects hands and forearms up to 232° C. Soft, pliant, all-cotton terry cloth SP Scienceware™ Clavies™ Autoclave Gloves are superb for handling hot objects out of the autoclave or oven, or for other heat protection. Pair for $124.57
Case of 12 Pair for $1,494.84
36-101-2321
Heidolph CHAMBER BRITE Sterilizer Cleaner
heidolph north america
023212803CA
Keeps sterilizer clean and free of water deposit buildup. Heidolph CHAMBER BRITE Sterilizer Cleaner is specially designed for steam sterilizers. Pack of 10 Each for $180.45