Please login to your online account to display your discounted pricing

Heidolph™ Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers


Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: heidolph™  023210606CA

 View more versions of this product

Catalog No. 02-964-10B

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) Tray 14 in.
Width (English) 26 in.
Width (Metric) 66cm
Width (Metric) Tray 35cm
Depth (English) Tray 26.1 in.
Capacity (English) 22 gal.
Capacity (Metric) 84L
Depth (Metric) Chamber 68.6cm
Diameter (English) Chamber 15 in.
Depth (English) Chamber 27 in.
Diameter (Metric) Chamber 38.1cm
Capacity 22 gal., 84L
For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
Height (English) 21 in.
Height (Metric) 53.3cm
Model 3870E
Amperage 13.6A
Temperature Range (Metric) 105 to 137°C
Temperature Range (English) 221 to 279°F
Weight (English) 225 lb.
Weight (Metric) 102kg
Electrical Requirements 220V 50/60Hz, 2700w
Certifications/Compliance UL, CSA, ASME, U.S. EPA
Heating Time 30 min.
Height (English) Tray 0.98 in.
Height (Metric) Tray 2.5cm
Hertz 50/60Hz
Depth (English) Outside 34 in.
Printer No
Depth (Metric) Outside 86.4cm
Stand Yes
Total Count 2.0
Voltage 220V
Wattage 2700w
Depth (Metric) Tray 67cm
Accessories

Accessories for Catalog Number: 0296410B

Item Mfr. No. Item Description Price Per Unit Quantity