Please login to your online account to display your discounted pricing

Heidolph™ Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers


Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: heidolph™  023210401CA

 View more versions of this product

Catalog No. 02-964-9

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (English) Tray 6.7 in.
Width (English) 20 in.
Width (Metric) 50.8cm
Width (Metric) Tray 17cm
Depth (English) Tray 16.3 in.
Capacity (English) 6 gal.
Capacity (Metric) 23L
Depth (Metric) Chamber 45.7cm
Diameter (English) Chamber 10 in.
Depth (English) Chamber 18 in.
Diameter (Metric) Chamber 25.4cm
Capacity 6 gal., 23L
For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
Height (English) 15 in.
Height (Metric) 38.1cm
Model 2540E
Amperage 12A
Temperature Range (Metric) 105 to 137°C
Temperature Range (English) 221 to 279°F
Weight (English) 106 lb.
Weight (Metric) 48kg
Electrical Requirements 120V 50/60Hz, 1400w
Certifications/Compliance UL, CSA, ASME, U.S. EPA
Heating Time 20 min.
Height (English) Tray 0.8 in.
Height (Metric) Tray 2cm
Hertz 50/60Hz
Depth (English) Outside 20 in.
Printer No
Depth (Metric) Outside 50.8cm
Stand No
Total Count 4.0
Voltage 120V
Wattage 1400w
Depth (Metric) Tray 41.5cm
Accessories

Accessories for Catalog Number: 029649

Item Mfr. No. Item Description Price Per Unit Quantity