missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Stirring Bars
Stir bars for use with various Heidolph magnetic stirrers.
Supplier: Heidolph™ 015880330
Description
Specifications
0.98 in. | |
Application Stirring | |
White | |
PTFE/Rare Earth | |
25 mm |
For use with 100 to 400 mL flasks used in conjunction with Heidolph StarFish™ workstation; Size 25 mm | |
Stir Bar | |
10 | |
Yes | |
Elliptical |