missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ StarFish Workstation Accessories - Stirring Bars

Stir bars for use with various Heidolph magnetic stirrers

Manufacturer:  Heidolph™ 015880270CA

 View more versions of this product

Catalog No. 05-403-919



Description

Description

Stirring bars recommended for use with an Heidolph Magnetic Stirrers or Heidolph Magnetic Stirring Hotplates.

Variety of shapes to choose from

  • Cylindrical: 25mm, 40mm, 50mm
  • Cross: 10mm, 16.5mm
  • Elliptical: 25mm
  • Oval: 15 × 6mm, 25 × 10mm, 30 × 10mm

Specifications

Specifications

For use with 25 to 50mL flask used in conjunction with Heidolph StarFish™ workstation; Size 16.5mm
Application Stirring
Stirring bar
Cross
Documents