missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Stirring Bars
Stir bars for use with various Heidolph magnetic stirrers.
Supplier: Heidolph™ 015880260
Description
Heated Unit
With an operating temperature range from ambient to 180°C, a water-cooled aluminum reflux head can also provide efficient refluxing within individual glass reflux necks; combine a radial gas distribution system with gas-tight PTFE caps, and you can perform air-sensitive reactions under inert atmospheric conditions.
Specifications
0.39 in. | |
Application Stirring | |
40 | |
Yes | |
Cross |
For use with 5 to 10 mL flask used in conjunction with Heidolph StarFish™ workstation; Size 10 mm | |
White | |
PTFE | |
10 mm |