missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Reax Overhead Shakers

Overhead motion shakers

$7,048.95 - $7,048.95

Specifications

Hertz 60Hz
Speed 1 to 16 rpm
Electrical Requirements 115V 60Hz
For Use With (Application) Waste water analysis
Operating Humidity Range 80%
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Wattage Height (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Wattage Height (Metric) Price Quantity  
13-878-465 Heidolph North America
036130400CA
4 x 1L 280w 46.5 cm Each for $7,048.95
Specifications

Description

Reax 2

  • Holds 2 bottles
  • Rotation speed that is adjustable from 20 to 100 rpm; rotation speed setting is analog
  • Quickly clamps in 2 vessels of any size and accepts load capacities up to 1kg
  • Rotation speed is continuously adjustable from 20 to 100 rpm; universal adaptor allows for the use of various vessels of 50 to 160mm height
Reax 20/4, 20/8, and 20/12
  • Set and continuously adjust the variable speed on the analog control knob from 1 to 16rpm - ideal for waste water analysis
  • Other rotation speeds available upon request (i.e.: 0.5 to 8rpm or 2 to 32rpm)
  • Easy and fast attachments of bottles
  • Other vessels with 160 to 290mm height and max (136mm diameter can be used with attachments)

Description & Specifications

Specifications

60Hz
115V 60Hz
80%
3 Years
1 to 16 rpm
Waste water analysis
0° to 40°C