missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Reactor-Ready Lab Reactor

Multi-volume lab reaction station for glass reaction vessels from 250mL to 5L

Manufacturer:  Heidolph North America 015950100CA

Catalog No. 05-405-254

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Quick-release vessel clamp allows rapid vessel exchange
  • Range of single and double jacketed glass vessels including 250mL, 500mL, 1L, 2L, and 5L
  • Support system accepts all leading brands of overhead stirrer and allows easy, tool-free adjustment
  • Triple support stand features heavy-duty stainless-steel support rods for maximum strength, stability, and minimization of vibration
  • Glassware accessories include condensers, dropping funnels, etc.
  • Self-aligning stirrer coupling engages without the need for tools
  • Quick-release hose coupling allows rapid exchange of vessels
  • Hose manifolds allow easy thermofluid drain down
  • Temperature range: -60 to +190°C (-76 t0 +374°F), subject to thermoregulator
  • Thermofluid connections: M24

Specifications

Specifications

Reaction Station
Glass vessels from 250mL to 5L
Documents