missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Radleys Heat-On Multi-Well Accessory Package with Three Inserts

For Use With: Heat-On Multi-Well Magnetic Stirrer

Manufacturer:  Heidolph™ 015852010CA

Catalog No. 05-404-153



Includes: Multi-Well holder (1), inserts for 25, 50 and 100mL flasks, and adaptor for 135mm hotplates

Description

Description

Not all block designs are the same; test results show that Heat-On heats up 66% faster and uses 30% less energy than other leading brands of blocks.

 

  • No oil baths or heating mantles required- safer operation with less clean-up
  • Can be used with all common hotplates up to 145mm in diameter; adaptor for 135mm hotplates included in Heat-On system packages
  • Heats up to 200°C (392°F), and even up to 260°C (500°F) for short periods
  • Solid aluminum for fast and even heat transfer from the hotplate into the sample
  • Lightweight and deep well design for increased surface contact contribute to fast heat transfer with added safety — no sticking or broken flasks to worry about
  • Fluoropolymer coating for superior chemical resistance; optional anodized coating also available

 

Specifications

Specifications

Aluminum
Heat-On Multi-Well Magnetic Stirrer
Aluminum
Accessory Package
Fluoropolymer
(1) Multi Well Holder, (3) Inserts
Ambient to 2600°C
Documents