missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Radleys GreenHouse Blowdown Evaporator

Turn an existing GreenHouse Parallel Synthesizer into a parallel evaporator, or simply use this system as a personal bench top evaporator

Manufacturer:  Heidolph™ 015850160CA

 View more versions of this product

Catalog No. 05-403-716



Description

Description

The GreenHouse Blowdown uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hollow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protecting the sample during evaporation. Tests show that the GreenHouse Blowdown can evaporate 8 vials, each containing 5mL of methanol, in only 22 minutes.

  • Compatible with GreenHouse reaction tubes, various glass vials, and 8- or 24-well MTP's
  • Ideal for evaporation of HPLC fractions in vials or micro plates
  • Environmentally friendly enclosed design contains evaporating solvent, allowing subsequent trapping and collection of solvent via a high-performance glass condenser
  • Easy to operate and set up with minimal training time

Technical Specifications

  • Working Volume: 0.5 to 7.0mL
  • Reaction Positions: 24 (MTP format)
  • Well Diameter: 16mm
  • Stirring Speed: 0 to 1100rpm
  • Temperature Range: Ambient to 150°C
  • Temperature Accuracy: Better than 0.5°C
  • Max. Time to Heat-up: 30 minutes
  • Inert Gas: Yes
  • Reflux: Yes

Specifications

Specifications

Evaporation of HPLC fractions in vial or microplate
Blowdown Evaporator
GreenHouse blowdown head, 6 x 4 long blowdown pin plate, for GreenHouse tube, GreenHouse blowdown base adaptor, blowdown condenser, blowdown 150mL reservoir
System 16
Documents