Please login to your online account to display your discounted pricing

Heidolph™ MR Series Magnetic Stirrers

For Gentle stirring in biology and microbiology applications without heating

$640.11 - $640.11

Specifications

Diameter (Metric) Outside 145mm
Voltage 115V
Electrical Requirements 115V 60Hz
Hertz 60Hz
Temperature Range (Metric) 0° to 40°C
View More Specs
Products
Catalog Number Mfr. No. Capacity Material Model Speed Price Quantity    

13-889-331

 
heidolph north america
036110460CA
Stir: 20L; Load: 25kg Stainless Steel MR Hei-Mix S 100 to 1400rpm Each for $640.11
Description & Specifications

Specifications

Diameter (Metric) Outside 145mm
Voltage 115V
Electrical Requirements 115V 60Hz
Hertz 60Hz
Temperature Range (Metric) 0° to 40°C

MR Hei-Mix D/ MR Hei-Mix L

  • Top plate is insulated from the motor and protects your heat-sensitive samples from any thermal damage
  • To Treat your sample gently and protect it from damage the rotation speed ramps up slowly until it has reached the pre-programmed speed
  • Top plate diameter of 145mm and a speed range from 100 to 1,400 rpm is ideal for quantities up to 20 liter
  • Hermetically-sealed housing prevents corrosions and increases the service life of your unit
  • The Hei-Mix D comes with a digital display for set and actual speed
  • You can even work with dry ice – a robust thermal insulation prevents corrosion inside the housing which minimizes dripping of condensate on the electronic components
  • These models come with a top plate material of finest-quality stainless steel
MR Hei-Mix S
  • Stir quickly and efficiently with an extended speed range up to 2,200 rpm
  • Space-saving unit for efficiently mixing sample sizes up to 5 liter. Small footprint of L 140/ W 126/ H 180mm only, and the top plate comes with a diameter of 104mm
  • Ideal for titrations due to white-colored top plate
  • Long-lasting polyamide housing and PVDF top plate material

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.