Please login to your online account to display your discounted pricing

Heidolph™ Hei-Vap™ Rotary Evaporators - Value “The Collegiate” - Complete Packages

Standard equipment for the lab

$9,780.47 - $9,780.47

Specifications

Capacity 145.4 oz., 4300mL
Speed 20 to 270rpm
Temperature Range (Metric) 20° to 100°C
Electrical Requirements 115V 50/60Hz
For Use With (Application) Standard distillation, standard equipment for the lab
View More Specs
Products
Catalog Number Mfr. No. Includes Product Type Price Quantity    

13876157

 
heidolph north america
036020050CA
Hei-VAP value G3B, B-169 water aspirator, manual vacuum control, tube set Value 5 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876158

 
heidolph north america
036020060CA
Hei-VAP value G5B, B-169 water aspirator, manual vacuum control, tube set Value 6 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876159

 
heidolph north america
036020070CA
Hei-VAP value G1B, tube set Value 7 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876160

 
heidolph north america
036020080CA
Hei-VAP value G3B, rotavac valve tec vacuum pump, tube set Value 8 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876153

 
heidolph north america
036020010CA
Hei-VAP value G1B, B-169 water aspirator, rotavac valve tec vacuum pump, tube set Value 1 Hei-Vap Rotary Evaporator Package Each for $9,780.47

13876154

 
heidolph north america
036020020CA
Hei-VAP value G3B, B-169, Hei-VAP vacuum valve, rotavac valve tec vacuum pump, tube set Value 2 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876161

 
heidolph north america
036020090CA
Hei-VAP value G5B, rotavac valve tec vacuum pump, tube set Value 9 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876155

 
heidolph north america
036020030CA
Hei-VAP value G5B, B-169 aspirator, Tube Set Value 3 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876163

 
heidolph north america
036020110CA
Hei-VAP value G3B, rotavac valve tec vacuum pump, manual vacuum control, tube set Value 11 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876162

 
heidolph north america
036020100CA
Hei-VAP value G1B, rotavac valve tec vacuum pump, manual vacuum control, tube set Value 10 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876164

 
heidolph north america
036020120CA
Hei-VAP value G5B, rotavac valve tec vacuum pump, manual vacuum control, tube set Value 12 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876165

 
heidolph north america
036020130CA
Hei-VAP value G1B, rotavac valve tec vacuum pump, manual vacuum control, benchtop RotaChill chiller, tube Set Value 13 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876166

 
heidolph north america
036020140CA
Hei-VAP value G3B, rotavac valve tec vacuum pump, manual vacuum control, benchtop RotaChill chiller, tube set Value 14 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876156

 
heidolph north america
036020040CA
Hei-VAP value G1B, B-169 water aspirator, manual vacuum control, tube set Value 4 Hei-Vap Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 145.4 oz., 4300mL
Speed 20 to 270rpm
Temperature Range (Metric) 20° to 100°C
Electrical Requirements 115V 50/60Hz
For Use With (Application) Standard distillation, standard equipment for the lab
Hertz 50/60Hz
Taper 24/40
Temperature Range (English) 68° to 212°F
Voltage 115V

Packages include various combinations of Heidolph Hei-VAP evaporators, pumps, chllers, and tube sets. See Specifications ordering table for package component details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.