Please login to your online account to display your discounted pricing

Hei-Vap™ Hei-Vap™ Rotary Evaporators - Hei‐VAP Value/Hei‐VAP Value Digital


Affordable model with hand lift for all standard applications

Manufacturer: hei-vap™  036000072CA

 View more versions of this product

Catalog No. 05-404-504

  • / Each
 

Description & Specifications

Specifications

Model Value Digital Hand Lift (HL)
Product Type G5 Standard
Voltage 115V
Hertz 50/60Hz
Volume (Metric) 5000mL
Electrical Requirements 115V 50/60Hz
Includes Dry ice condenser
Temperature Range (English) 68° to 212°F
For Use With (Application) Low boiling solvent distillation
Temperature Sensor Large dial control
Taper 24/40
Temperature Range (Metric) 20° to 100°C
Speed 20 to 270rpm

All Bench top Models Feature:

  • Convenient large dial controls for adjustment of rotation speed and bath temperature
  • Heating bath reaches a temperature of 210°C
  • Rotation Speed of 20-280 rpm
  • Universal heating bath can accommodate 5L flask
  • Heating bath can be adjusted horizontally up to 200mm
  • Proprietary nonstick vapor tube clamping sleeve
  • Adjustable angle of evaporating flask can be individually set according to users needs
  • Evaporating flask clamp cannot be lost due to a connection to the vapor tube coupling ring
  • Detachable operating panel located below the bath for safety

 

Model Specific Features

Glassware

  • Available in Standard or with a transparent plastic coating (Surlyn-Coated) for added safety, G5 glassware is available Standard and Halar-coated
  • Glassware Condenser Types
  • Glassware Set G1: Diagonal Condenser for all standard distillations
  • Glassware Set G3: Vertical Condenser for all standard distillations with small space requirement
  • Glassware Set G5: Dry Ice Condenser for low-boiling solvents
  • Glassware Set G6: Vertical Condenser for reflux distillation (centerpiece with valve)
  • Glassware Set G3 XL: Vertical Condenser for all distillations; condensing surface of 2200 cm2 for maximum evaporation rates
Digital Models
  • Provide digital display for set and actual heating bath temperatures