Please login to your online account to display your discounted pricing

Heidolph™ Hei-Vap™ Rotary Evaporators - Advantage - Complete Packages

For standard distillations with regulated vacuum control (and chiller when applicable)

Specifications

Capacity 145.4 oz., 4300mL
Speed 20 to 270rpm
Temperature Range (Metric) 20° to 100°C
Electrical Requirements 115V 50/60Hz
For Use With (Application) Standard distillation with regulated vacuum control
View More Specs
Products
Catalog Number Mfr. No. Includes Product Type Price Quantity    

13876173

 
heidolph north america
036020410CA
Hei-VAP advantage G3B/HL, rotavac valve tec vacuum pump, manual vacuum controller, tube set Advantage 2 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-876-174

 
heidolph north america
036020420CA
Hei-VAP advantage G5B/HL, rotavac valve tec vacuum pump, manual vacuum controller, tube set Advantage 3 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876175

 
heidolph north america
036020430CA
Hei-VAP advantage G1B/ML, rotavac valve tec vacuum pump, manual vacuum controller, tube set Advantage 4 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-876-176

 
heidolph north america
036020440CA
Hei-VAP advantage G3B/ML, rotavac valve tec vacuum pump, manual vacuum controller, tube set Advantage 5 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876177

 
heidolph north america
036020450CA
Hei-VAP advantage G5B/ML, rotavac valve tec vacuum pump, manual vacuum controller, tube set Advantage 6 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876190

 
heidolph north america
036020580CA
Hei-VAP advantage G1B/HL, rotavac valve tec vacuum pump, manual vacuum controller, benchtop RotaChill chiller, tube set Advantage 19 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876192

 
heidolph north america
036020600CA
Hei-VAP advantage G1B/ML, rotavac valve tec vacuum pump, manual vacuum controller, benchtop RotaChill chiller, tube set Advantage 21 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876191

 
heidolph north america
036020590CA
Hei-VAP advantage G3B/HL, rotavac valve tec vacuum pump, manual vacuum controller, benchtop RotaChill chiller, tube set Advantage 20 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13876193

 
heidolph north america
036020610CA
Hei-VAP advantage G3B/ML, rotavac valve tec vacuum pump, manual vacuum controller, benchtop RotaChill chiller, tube set Advantage 22 Rotary Evaporator Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 145.4 oz., 4300mL
Speed 20 to 270rpm
Temperature Range (Metric) 20° to 100°C
Electrical Requirements 115V 50/60Hz
For Use With (Application) Standard distillation with regulated vacuum control
Hertz 50/60Hz
Taper 24/40
Temperature Range (English) 68° to 212°F
Temperature Sensor Large dial control
Voltage 115V

Packages include various combinations of Heidolph Hei-VAP evaporators, pumps, chllers, and tube sets. See Specifications ordering table for package component details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.