missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-Vap™ Rotary Evaporators — Advantage

Available in hand lift or motor lift configurations for routine distillation applications and reproducible results

$7,144.69 - $9,510.89

Specifications

Capacity 4300mL (145.4 oz.)
Speed 20 to 280rpm
Temperature Range (Metric) 20° to 210°C
Electrical Requirements 115V 50/60Hz
Temperature Range (English) 68° to 410°F
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. For Use With (Application) Includes Model Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Includes Model Price Quantity  
13878408 Heidolph North America
036000210CA
Low boiling solvent distillation Dry ice condenser Hei-VAP Advantage HL/G5 Each for $8,343.44
13878412 Heidolph North America
036000250CA
Standard distillation Diagonal condenser Hei-VAP Advantage HL/G1B Each for $7,535.39
13878402 Heidolph North America
036000150CA
Standard distillation Diagonal condenser Hei-VAP Advantage HL/G1 Each for $7,144.69
13878432 Heidolph North America
036000450CA
Standard distillation Diagonal condenser Hei-VAP Advantage ML/G1B Each for $7,878.55
13878434 Heidolph North America
036000470CA
Standard distillation Vertical condenser Hei-VAP Advantage ML/G3B Each for $8,412.09
13878414 Heidolph North America
036000270CA
Standard distillation Vertical condenser Hei-VAP Advantage HL/G3B Each for $7,990.11
13878418 Heidolph North America
036000310CA
Low boiling solvent distillation Dry ice condenser Hei-VAP Advantage HL/G5B Each for $8,678.48
13878438 Heidolph North America
036000510CA
Low boiling solvent distillation Dry ice condenser Hei-VAP Advantage ML/G5B Each for $9,092.38
05-509-204 Heidolph North America
036000410CA
Low boiling solvent distillation Dry ice condenser Hei-VAP Advantage ML/G5 Each for $8,613.56
05-509-203 Heidolph North America
036000370CA
Standard distillation Vertical condenser Hei-VAP Advantage ML/G3B Each for $8,071.25
13-876-202 Heidolph North America
036000530CA
Low boiling solvent distillation Dry ice condenser Hei-VAP Advantage HL/G6 Each for $9,510.89
13-880-260 Heidolph™
036000477CA
Low boiling solvent distillation Vertical condenser Hei-VAP Advantage ML/G3B XL Each for $9,058.28
13-880-264 Heidolph™
036000277CA
Low boiling solvent distillation Vertical condenser Hei-VAP Advantage HL/G3B XL Each for $8,636.58
Specifications

Description

  • Heating bath reaches a temperature of 210°C
  • Rotation speed of 20 to 280rpm
  • Baths can accommodate 5L flask
  • Horizontal adjustment up to 200mm
  • Proprietary nonstick vapor tube clamping sleeve
  • Large digital 3.5 in. LCD display which indicates rotation speed, heating bath and vapor temperature
  • Automatic process timer which turns off your evaporator at a pre-programmed time and removes the evaporation flasks from the bath on motor lifts models
  • Can be upgradedl to a Precision model at any time with option Upgrade-KIT (available for both Hand Lift and Motor Lift)

 

Model Specific Features

  • Available in Standard or with transparent plastic coating (Surlyn-Coated) for added safety
Glassware Condenser Types

  • Glassware Set G1: Diagonal Condenser for all standard distillations
  • Glassware Set G3: Vertical Condenser for all standard distillations with small space requirement
  • Glassware Set G5: Dry Ice Condenser for low-boiling solvents
  • Glassware Set G6: Vertical Condenser for reflux distillation (centerpiece with valve)

Motor Lift Models
  • Push-button height adjustment
Description & Specifications

Specifications

4300mL (145.4 oz.)
20° to 210°C
68° to 410°F
20 to 280rpm
115V 50/60Hz
5000mL