missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-Vap™ Rotary Evaporators — Advantage

Available in hand lift or motor lift configurations for routine distillation applications and reproducible results

Manufacturer:  Heidolph™ 036000370CA

 View more versions of this product

Catalog No. 05-509-203



Description

Description

  • Heating bath reaches a temperature of 210°C
  • Rotation speed of 20 to 280rpm
  • Baths can accommodate 5L flask
  • Horizontal adjustment up to 200mm
  • Proprietary nonstick vapor tube clamping sleeve
  • Large digital 3.5 in. LCD display which indicates rotation speed, heating bath and vapor temperature
  • Automatic process timer which turns off your evaporator at a pre-programmed time and removes the evaporation flasks from the bath on motor lifts models
  • Can be upgradedl to a Precision model at any time with option Upgrade-KIT (available for both Hand Lift and Motor Lift)

 

Model Specific Features

  • Available in Standard or with transparent plastic coating (Surlyn-Coated) for added safety
Glassware Condenser Types

  • Glassware Set G1: Diagonal Condenser for all standard distillations
  • Glassware Set G3: Vertical Condenser for all standard distillations with small space requirement
  • Glassware Set G5: Dry Ice Condenser for low-boiling solvents
  • Glassware Set G6: Vertical Condenser for reflux distillation (centerpiece with valve)
  • Glassware Set G3 XL: Vertical Condenser for all standard distillations; condensing surface of 2200 cm2 for maximum evaporation rates

Motor Lift Models
  • Push-button height adjustment

Specifications

Specifications

4300mL (145.4 oz.)
115V
4300mL
20 to 280rpm
Standard distillation
Vertical condenser
5000mL
50/60Hz
145.4 oz.
Hei-VAP Advantage ML/G3B
20° to 210°C
Rotary Evaporator
68° to 410°F
115V 50/60Hz
Documents