missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Heat-On Blocks
For use with Heidolph MR Hei Series magnetic stirrers
Manufacturer: Heidolph™ 015882220CA
Description
Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.- Fit precisely to every flask ensuring maximum surface contact and fast heat transfer
- Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents
- High temperature range provides unlimited safety for applications up to 260degreeC
- Unique PTFE coating allows for superior chemical resistance - providing many years of service life
- Provides precise temperature control
- 1000mL of water heats up to 66% faster than conventional oil baths
- 150mL of water boils in less than 11 minutes
Specifications
8.4 oz. | |
250mL | |
Anodized | |
8.4 oz., 250mL |
MR Hei Series Magnetic Stirrer | |
Heat Block | |
Aluminum |