Please login to your online account to display your discounted pricing

Heidolph™ Duomax Rocking Orbit Platform Shaker

Platform lab shaker with rocking motion accepts load capacities of 5kg

$3,581.73 - $3,605.17

Specifications

Alarms Acoustic
Hertz 50Hz
Model Duomax 1030
Shipping Weight (Metric) 8kg
Speed Range 2 to 50rpm
View More Specs
Products
Catalog Number Mfr. No. Rocking Angle Shipping Weight (English) Voltage Price Quantity    

13-878-459

 
heidolph north america
036130280CA
10° 17.63 lb. 115V Each for $3,605.17

13-878-475

 
heidolph north america
036130260CA
17.6 lb. 230V Each for $3,581.73
Description & Specifications

Specifications

Alarms Acoustic
Hertz 50Hz
Model Duomax 1030
Shipping Weight (Metric) 8kg
Speed Range 2 to 50rpm
Temperature Range (Metric) 0 to 50°C
Timer 1 to 120 min.
Wattage 115w
Load Bearing Capacity (English) 11.03 lb.
Load Bearing Capacity (Metric) 5kg

Duomax 1030 - The incubating model

  • Medium-sized model and accepts load capacities of 5kg
  • Choose your angle between these two options: tilt angle of 50 for soft and gentle movements of tilt angle of 100 for a much stronger motion
  • Set and continuously adjust the variable speed on the analog control knob from 2 to 50rpm - ideal for media bottles
  • Suitable for the modular incubator system and is recommended for applications which require variable temperature settings
  • Analog process timer allows for unattended operation and can be set from 1 to 120 minutes
  • Acoustic alarm will sound and operation stops when time has elapsed
  • 290 x 258mm platform size

Accessories and 220V options available

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.