missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-Vap™ Rotary Evaporators - Hei‐VAP Value/Hei‐VAP Value Digital PROMO

Affordable model with hand lift for all standard applications

Manufacturer:  Heidolph™ 036000033PMCA

 View more versions of this product

Catalog No. 05404501PM



Description

Description

All Bench top Models Feature:

  • Convenient large dial controls for adjustment of rotation speed and bath temperature
  • Heating bath reaches a temperature of 210°C
  • Rotation Speed of 20-280 rpm
  • Universal heating bath can accommodate 5L flask
  • Heating bath can be adjusted horizontally up to 200mm
  • Proprietary nonstick vapor tube clamping sleeve
  • Adjustable angle of evaporating flask can be individually set according to users needs
  • Evaporating flask clamp cannot be lost due to a connection to the vapor tube coupling ring
  • Detachable operating panel located below the bath for safety

 

Model Specific Features

Glassware

  • Available in Standard or with a transparent plastic coating (Surlyn-Coated) for added safety, G5 glassware is available Standard and Halar-coated
  • Glassware Condenser Types
  • Glassware Set G1: Diagonal Condenser for all standard distillations
  • Glassware Set G3: Vertical Condenser for all standard distillations with small space requirement
  • Glassware Set G5: Dry Ice Condenser for low-boiling solvents
  • Glassware Set G6: Vertical Condenser for reflux distillation (centerpiece with valve)
  • Glassware Set G3B XL: Vertical Condenser for all distillations; condensing surface of 2200 cm2 for maximum evaporation rates. With transparent plastic coating
Digital Models
  • Provide digital display for set and actual heating bath temperatures

 

Specifications

Specifications

50/60Hz
24/40
20 to 270rpm
Standard distillation
G1 Coated
68° to 212°F
Large dial control
115V
Value Digital Hand Lift (HL)
20° to 100°C
Surlyn
Diagonal condenser
5000mL
115V 50/60Hz
Documents