missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-VAP Core Rotary Evaporator
Control rotation speed and heating temperature. Easily adjust immersion depth up to 160 mm and the tilt angle of the evaporating flask from 20 to 80°
Supplier: Heidolph™ 036040051
Description
- Equipped with smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth, universal 5 L heating bath and various glass accessories
- Clear digital display for monitoring the current values and separate button to display the set values
- Operating panel is splash water protected in accordance with IP 42
- Two separate operating knobs for adjusting the rotation speed and heating temperature with LED ring light system for activity indication
- Activated lock feature prevents inadvertent adjustments
- Residual heat indicator when >50 °C
- Standby button stops all functions and lifts the evaporator flask out of the heating bath on motor lift models
- Ergonomically optimized heating bath handles sit securely in your hand
- Easily adjust immersion depth up to 160 mm and the tilt angle of the evaporating flask from 20° to 80°
- Grease-free operation thanks to innovative sealing technology
- Ventilation cap with PTFE inlet and free of ground joints. Optionally available with replenishment valve
- Optional cable extension – The operating panel can be detached for use outside closed fume hoods
Model options available:
- Hand or motor lift
- Coated or uncoated glassware
- Glassware options:
- Diagonal condenser for all standard distillations
- Vertical condenser for all standard distillations
- Vertical condenser for maximum evaporation performance
- Dry ice condenser for low-boiling solvents
- Vertical condenser for reflux distillation
Specifications
115 V | |
10 to 280 rpm | |
3.5 in. LCD Display | |
Vertical condenser for all standard distillations | |
Stainless Steel V4A Bath | |
Rotary Evaporator | |
HL (Hand Lift) |
5 L (Evaporating Flask), 4.5 L (Bath) | |
20°C to 210°C | |
1400 w | |
Glassware Set G3 | |
±1°C | |
50/60 Hz | |
No |