missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-Connect Magnetic Stirrer

Strong magnetic field allows for easy stirring of high viscosity media and two separate timers for rotation and heating.

$2,142.19 - $2,182.02

Specifications

Ambient Temperature 5°C to 31°C at 80% rel. humidity; 32 to 40°C decreasing lnearly up to max. 50% rel. humidity
Display Digital
Electrical Requirements Single Phase
Max. Sample Load 25 kg
Stirring Range 100 to 1400 rpm
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
13-889-382 View Documents Heidolph™
036110601CA
Hei-Connect Software Each for $2,142.19
 
02-321-077 View Documents Heidolph™
036110604CA
Hei-Connect Software; Temperature probe Each for $2,182.02
 
Description

Description

  • Comes with an additional RS 232 interface
  • Monitor and control your process with the Hei-Control software or your own program
  • Benefit from reproducible results and the option to program ramps and interval processes
  • Hei-Control software included in the scope of delivery
  • A digital display enables full process monitoring and precise setting of all parameters
  • This unit features a digital display and allows for easy setting and monitoring of values in the illuminatored readout
  • For your protection an independent safety circuit will switch off heating if hotplate temperature exceeds 25°C over set temperature
  • Digital speed setting from 100 101,400 rpm at an accuracy of ± 2% and temperature setting up to 300°C
  • A separate on/off switch for heating prevents an unintentional heat-up.
  • An illuminated button indicates clearly if the stiffing mode is activated
  • To protect you sample from overheating a safety circuit switches off heating if the temperature sensor is not immersed in your media vessel
  • The time function allows you to define expiry times for the heating and rotation functions separately.
  • Our unique Kera-Disk plate provides an aluminum top plate for immediate heat transfer and a ceramic coating makes the top plate chemical and scratch resistant.
Specifications

Specifications

5°C to 31°C at 80% rel. humidity; 32 to 40°C decreasing lnearly up to max. 50% rel. humidity
Single Phase
100 to 1400 rpm
20°C to 300°C
115 V
820 w
Digital
25 kg
5.7 in. dia.
Kera-Disk™
3 Years