Please login to your online account to display your discounted pricing

Heavy-Duty Specimen Storage Bags


Keep plenty of these bags on hand for fast cleanup and storage after lab.

Manufacturer: fisher science education  03003125

 View more versions of this product

Catalog No. S6017

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 12 x 12 in. (30.4 x 30.4cm)
Length (English) 12 in.
Width (Metric) 30.4cm
Width (English) 12 in.
Length (Metric) 30.4cm