missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Heavy Duty Glass Filter Funnel

Catalog No. S89480
Change view
Click to view available options
Diameter (Metric)Top:
75 mm
100 mm
Height (Metric):
10.2 cm
12.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Height (Metric)
S89480 75 mm 10.2 cm
S89481 100 mm 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S89480 Supplier Eisco™ Supplier No. CH0458C
Only null left

Heavy Duty Glass Filter Funnel features a thick wall design for enhanced durability.

  • Made of high-quality borosilicate 3.3 glass
  • Thick wall design
  • Autoclavable

Warranty

1 year limited manufacturer warranty.

Specifications

Diameter (Metric)Top 75 mm
Capacity (Metric) 200 mL
Diameter (Metric) Stem 8 mm
Material Borosilicate Glass
Height (Metric) 10.2 cm
Angle 60°
Autoclavable Autoclavable
Color Clear
Description Plain stem
Graduated No
For Use With (Application) Transferring liquids
Length (Metric) Stem 6.98 cm
Quantity 1
Height (English) 4 in.
No. of Pores 1
Product Type Filter Funnel
Material (Membrane) Glass
Show More Show Less