missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Type 316 Stainless Steel Mobile Worktable with Stainless Bottom Shelf

Metro™ HD Super type 316 stainless steel mobile worktable built for cleanliness and stability.

Supplier:  Metro™ MWT306FS316T

Catalog No. 11927317


Only null left
Explore available promotions

Description

Description

  • Seamless 16-gauge type 316 stainless steel work surface
  • Shipped knocked down and can be assembled in minutes without tools
  • Mobile worktables are 34 in. (864 mm) high
  • Includes four 5 in. poly casters (2 swivel/2 brake)
Specifications

Specifications

Autoclavable
Silver
Stainless Steel
Stainless Steel (316)
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
60 in.
625 lb.
283.5 kg
No
30 x 60 in.
Cleanrooms/Labs
1
Polyurethane
Yes
Worktable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions