Please login to your online account to display your discounted pricing

Howard Mold Counting Chamber Accessories


Cover glasses are available in two thicknesses

Manufacturer: hausser scientific  5080

 View more versions of this product

Catalog No. 02-571-58A

  • / Each
 

Description & Specifications

Specifications

Product Type Hemacytometer Coverglass
Thickness (Metric) 0.5mm
Thickness (English) 0.01 in.
Dimensions (L x W) 1.2 x 1.1 in. (33 x 28mm)
For Use With (Equipment) For Howard mold counting chamber
Length (English) 1.2 in.
Width (English) 1.1 in.
Length (Metric) 33mm
Width (Metric) 28mm