Please login to your online account to display your discounted pricing

Bright-Line™ and Hy-Lite™ Counting Chambers


For accurate white blood cell, red blood cell, and platelet counts

Manufacturer: hausser scientific  3100

 View more versions of this product

Catalog No. 02-671-10

  • / Each
 

Description & Specifications

Specifications

Depth (English) 0.003 in.
Depth (Metric) 0.01cm
Grid Type Hausser Bright Line
Includes Two 0.4mm cover glasses
Material Pyrex™ glass
Quantity Each
Volume (Metric) 0.1μL
For Use With (Application) Counting white and red bood cells and platelets
Product Type Hemacytometer