missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Harvard Apparatus™ Stronghold™ Lattice Rods
Sturdy rods made to metric specifications
$95.15 - $361.61
Specifications
Diameter (English) Inside | 0.5 in. |
---|---|
Diameter (Metric) Inside | 1.3cm |
For Use With (Equipment) | Harvard Apparatus™ Stronghold™ |
Material | Stainless Steel |
Product Type | Lattice Rod |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
14-679-20
|
Harvard Apparatus™
532522 |
9.84 in. | 25cm |
Each for $95.15
|
|
14-679-24
|
Harvard Apparatus™
532560 |
39.4 in. | 100cm |
Each for $163.67
|
|
14-679-23
|
Harvard Apparatus™
532550 |
29.5 in. | 75cm |
Each for $144.64
|
|
14-679-21
|
Harvard Apparatus™
532530 |
19.7 in. | 500 mm |
Each for $106.88
|
|
14-679-25
|
Harvard Apparatus™
532570 |
59.1 in. | 150cm |
Each for $247.42
|
|
14-679-26
|
Harvard Apparatus™
532580 |
78.7 in. | 200cm |
Each for $361.61
|
|
Description
- Brilliantly polished stainless steel with good surface hardness that will not score from clamp binding screws
- Hollow, lightweight 13mm (0.5 in.) diameter rods with continuously welded walls 1.6mm (0.16 in.) thick
- Chemical resistance
- Red caps
Specifications
0.5 in. | |
Harvard Apparatus™ Stronghold™ | |
Lattice Rod |
1.3cm | |
Stainless Steel | |
0.062 in. |