missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ Fortis500™ Extended Cuff Nitrile Gloves
Extended cuff nitrile exam gloves provide extra protection in demanding and high-risk environments. Thicker than typical exam gloves for increased puncture and abrasion resistance.
Supplier: Hourglass International™ HG504
Description
- Made from LOW DERMA technology
- Accelerator-free nitrile for reduced risk of allergic contact dermatitis
- Fentanyl resistant
- Chemotherapy drug permeation tested
- Not made with dithiocarbamates, thiurums or mercaptobenzothiazoles
- Extended cuff length for extra wrist and forearm protection
- Textured fingertips for a secure grip
- Matte-black color reduces eye strain and makes contaminants more visible
- Powder free
- Ambidextrous
Specifications
| ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600, USP 800 | |
| Yes | |
| Yes | |
| 1.5 | |
| Single-use | |
| 5.5 mil | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| X-Large | |
| 5.5 mil | |
| JKPT | |
| 504 | |
| Fortis500 | |
| 10.5 in. |
| EN455 | |
| No | |
| Healthcare, Laboratory, Industrial | |
| Black | |
| Partially Textured | |
| 0.14 mm | |
| Nitrile | |
| 0.10 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.14 mm | |
| Yes | |
| 100/Box | |
| 33 Mpa | |
| 26.5 cm |