missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 617000 Series 16 in. Sterile Clean Class 100 Nitrile Gloves

HandPRO™ 617000 Sterile 16 in. Clean Class 100 Nitrile gloves are made from accelerator-free nitrile for reduced risk of type IV chemical allergies. The textured, ambidextrous gloves don easily over cleanroom garments and are thermoform packed and CE triple bagged for ISO 5 and higher environments.

$1,257.02 - $1,257.02

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Cleanroom Class Class 100/ISO 5
Manufacturing/QMS Audit Standards ISO 9001:2008
Thickness (English) 7.4 mil
Thickness (Metric) 0.19 mm
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-423-066
View Documents Promotion Details
Hourglass International™
617000
X-Small
Case of 160 Pair for $1,257.02
 
19-423-067
View Documents Promotion Details
Hourglass International™
617001
Small
Case of 160 Pair for $1,257.02
 
19-423-068
View Documents Promotion Details
Hourglass International™
617002
Medium
Case of 160 Pair for $1,257.02
 
19-423-069
View Documents Promotion Details
Hourglass International™
617003
Large
Case of 160 Pair for $1,257.02
 
19-423-070
View Documents Promotion Details
Hourglass International™
617004
X-Large
Case of 160 Pair for $1,257.02
 
Description

Description

Sterile, powder-free ambidextrous nitrile gloves compatible with ISO 5 and up.

  • Clean Class 100/ISO 5 compatible
  • Made from accelerator-free nitrile for reduced risk of type IV chemical allergies
  • Manufactured without carbamates, thiurams or MBTs
  • Elbow-length protection
  • Ideal for applications requiring a sterile glove with ESD properties
  • Sterilized by Gamma Irradiation
  • Finger-Textured
  • Ambidextrous
  • Thermoform packed
  • Triple Bagged
Specifications

Specifications

Compliant to ASTM and IEST standards
ISO 9001:2008
0.19 mm
40 cm
14 MPa
Class 100/ISO 5
7.4 mil
16 in.
Fully Textured
SDS
Product Certifications