missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Hand Crank Tilting Autopsy Cart with Standard Stainless Steel Top
Designed with a hand lifting mechanism that elevates one end of the autopsy cart allowing for a sloped surface. Mopec™ Hand Crank Tilting Autopsy Cart with Standard Stainless Steel Top can be used in conjunction with any of Mopec™ C Series Wall Mounted Autopsy Sinks.
Supplier: Mopec DB100
Description
- All welded stainless steel frame
- Tops include drain hole and plug
- Four heavy duty 5 in. casters
- 3 total locks and 1 directional lock
- Hand crank with hydraulic lift system for tilting mechanism
Warranty
1 Year Warranty
Specifications
Mobile Autopsy Table and Cart | |
Tops with drain hole and plug | |
80.5 in. | |
88.6 cm | |
500 lb. | |
81.28 cm |
Stainless Steel | |
34.88 in. | |
32 in. | |
204.47 cm | |
226.8 Kg |