Please login to your online account to display your discounted pricing

Hamilton Scientific™ Curbs

$69.29 - $69.29

Specifications

Color Black
Height (English) 4 in.
Height (Metric) 10.2cm
For Use With (Application) Wall assemblies
For Use With (Equipment) Wall assemblies
View More Specs
Products
Catalog Number Mfr. No. Length (English) Length (Metric) Material Product Type Price Quantity    

HM22L0436E

 
hamilton scientific
HM22L0436E
36 in. 91.4cm Epoxy Resin Back Curb Each for $69.29
Description & Specifications

Specifications

Color Black
Height (English) 4 in.
Height (Metric) 10.2cm
For Use With (Application) Wall assemblies
For Use With (Equipment) Wall assemblies
Resistivity Chemical resistant
Thickness (English) 0.75 in.
Thickness (Metric) 1.9cm

  • Black, chemical-resistant, 3/4 in. thick (1.9cm) × 4 in. high (10.2cm) epoxy resin
  • Back curbs also available in high-pressure plastic laminate
  • All work surfaces are part of our QuickShip program—products will be shipped within 10 working days of order placement

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.