Please login to your online account to display your discounted pricing

Hamilton Scientific™ Curbs


Manufacturer: hamilton scientific  HM22L0436E

 View more versions of this product

Catalog No. HM22L0436E

  • / Each
 

Description & Specifications

Specifications

Height (English) 4 in.
Material Epoxy Resin
Product Type Back Curb
Thickness (English) 0.75 in.
For Use With (Equipment) Wall assemblies
For Use With (Application) Wall assemblies
Height (Metric) 10.2cm
Length (English) 36 in.
Length (Metric) 91.4cm
Color Black
Resistivity Chemical resistant
Thickness (Metric) 1.9cm