missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ Replacement Needles For On Column Injection Syringes
Designed for use with On Column removable needle injection syringes
Supplier: Hamilton™ HAM17737
Description
Fused silica needle lengths available in 10 or 11.5cm. Replacement spacers and ferrules are also available.
Specifications
0.17 mm | |
Replacement Needle | |
10 μL | |
Cone | |
Removable |
3.9 in. | |
Ea. | |
100 mm | |
Column Removable Needle Injection Syringes |