missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ PRP-1 Reversed Phase HPLC Columns, 10um Particle Size: PEEK

Stable alternative to C8 or C18 Columns

Manufacturer:  Hamilton™ HAM79381

 View more versions of this product

Catalog No. 14-816-103



Description

Description

Wide pH Stability

  • Stability from pH 1 to 13 allows for the analysis of samples at high pH (8-13) without the possibility of column degradation or loss of efficiency. An expanded pH range also allows samples to be chromatographed while ionized.
  • Good Sample Recovery
    • Since PRP-1 is made entirely of poly(styrene-divinylbenzene), there are no silanol groups to cause sample loss, thus the recovery and quantitation of labile and reactive samples is enhanced.
  • Consistent Reproducibility
    • PRP-1 reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (i.e., quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-1 has no stationary phase coating.
  • Easy Sample Scale-up
    • Columns are available prepacked and tested in a variety of sizes, varying from analytical to semi-prep and preparative scale. Consistent packing material allows linear method scale-up.
  • Long Life (Excellent Durability)
    • PRP-1 columns are packed with a poly(styrene-divinylbenzene) material. This support is pressure stable up to 5,000psi, and cross-linked to prevent shrinkage or swelling (common in other polymeric columns). Since the support is entirely polymeric with no silica to deteriorate, column lifetime is longer for PRP-1 than silica C4, C8 or C18 columns.

    • Particle size: 10μm
    • Column internal diameters: 4.1, 4.6, 7 and 10mm
    • Analytical and semipreparative guard columns

    Specifications

    Specifications

    Analytical
    4.6 mm
    250 mm
    5000psi
    PRP-1
    1 to 13
    100 Å
    HPLC Column
    PRP-1
    1.0 mL/min
    PEEK
    pH 1 to 13, 0 to 100% aqueous, organic modifier
    10 µm
    Polymeric
    5°C to 85°C
    PSDVB
    Documents