missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ Microliter™ PerkinElmer AutoSystem and Clarus 500 GC Autosampler Syringes

Designed for use with Perkin Elmer Autosystem and Clarus 500 gas chromatography (GC) autosamplers

Manufacturer:  Hamilton™ HAM88035

 View more versions of this product

Catalog No. 14-813-116



Description

Description

  • Microliter syringe with a stainless steel plunger that is hand-fitted to the glass barrel and is designed for liquid sampling. Syringe has a cemented needle (N) termination. Available in 5 μL volume.
  • Blunt needle point for use with HPLC injection valves and for sample pipetting
  • Termination: cemented needle (N)
Cemented needle (N) syringe termination
  • For low volume syringes
  • Needles are cemented into glass syringe barrel at point corresponding to zero graduation mark
  • Dead volume is limited to internal volume of needle
  • Not autoclavable
  • Needle gauge determined by syringe volume and is not user-selectable

Specifications

Specifications

0.0183 in.
No
0.63 gauge
0.025 in.
0.343mm
0.64mm
PerkinElmer™ autosystem and clarus 500 gas chromatography autosamplers
69.9mm
69.9mm
Stainless Steel
122°F
50°F
10°C
Each
Cemented
0.014 in.
0.46mm
0.26 in.
6.6mm
5μL
2.75 in.
2.75 in.
Borosilicate Glass
2000psi
50°C
75 N
Blunt
Microliter™ Syringe
Documents