missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes

Designed for use in Waters U6K HPLC injection valves.

Manufacturer:  Hamilton™ HAM84817

 View more versions of this product

Catalog No. 14-815-302



Description

Description

Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.

  • Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
  • Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.

Specifications

Specifications

2000 psi
50 µL
Yes
0.91 µL
0.029 in.
0.02 in.
0.018 cm
0.051 cm
Stainless Steel, Borosilicate Glass
25 sg
115°C
805
3
5 cm
1 Pk.
ISO 9001:2008, FDA
0.007 in.
0.305 in.
0.073 cm
0.775 cm
Microliter Syringe
Designed for Use in Waters U6 K HPLC Injection Valves
239°F
3
Small removable needle
Documents