missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ Microliter™ and Gastight™ Syringes Model 1701N For Agilent 7673, 7683, 7693 and 6850 ALS GC
Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers
Supplier: Hamilton™ HAM80079
Description
Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
Syringe Terminations
- Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.018 in. | |
0.64 to 0.13 mm | |
0.26 in. | |
6.6 mm | |
1.7 in. | |
43 mm | |
1000 psi | |
50°C | |
1701 N | |
10°C | |
10 μL | |
Cone | |
Cemented |
23 to 26s G | |
0.0133 to 0.005 in. | |
0.0283 to 0.0187 in. | |
0.46 mm | |
0.72 to 0.47 mm | |
1.71 in. | |
Gastight Syringe | |
122°F | |
50°F | |
AS | |
Ea. | |
43.4 cm | |
Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers |