missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ and Gastight™ Agilent 7670, 7671, and 7672 ALS GC Removable Autosampler Syringes

Syringes are designed to work with Agilent 7670, 7671, and 7672 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Manufacturer:  Hamilton™ HAM80338

 View more versions of this product

Catalog No. 14-813-8



Description

Description

Syringes in this category are either 700 series Microliter or 1700 series Gastight syringes. Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and the plunger, allowing for liquid or gas sampling.

  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design
  • The design allows the needles to seat precisely at the zero graduation mark of the syringe
  • Users can select the needle gauge, length, and point style to optimize the syringe for custom applications
  • Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging
  • Autoclavable when disassembled; repeated autoclaving will shorten syringe life
  • Needle Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration
  • Available gauge: 26s

Specifications

Specifications

0.005 in.
0.019 in.
0.013cm
0.26 in.
0.66cm
10μL
2 in.
2 in.
Borosilicate Glass
137.9 bar
115°C
701 RN
10°C
Each
Removable
26s G
0.018 in.
0.048cm
0.047cm
Agilent 7670, 7671, and 7672 automatic liquid sampler, gas chromatography autosamplers
51mm
5.08cm
Stainless Steel
239°F
50°F
2
Sharp, Bevel, Curved, Non-coring
Microliter™ Autosampler Syringe
Documents
Accessories